Check Availability
  • JOHNSON CONTROLS 

    Globe Valve, 2-Way, NO, 1-1/4 In, Union

  • Item # 41P933
  • Mfr. Model # VG7551PT
Globe Valve, 2-Way, NO, 1-1/4 In, Union
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P933
Mfr. Model # VG7551PT
UNSPSC #40141611
Shipping Weight 9.85 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Bronze
Valve Design 2-Way
Configuration Normally Open
Connection Type Union Angle
Connection Size 1-1/4"
Trim Material Brass
Coefficient of Volume 18.5
Safe Working Steam Pressure 38 psi
Safe Working Water Pressure 308 psi
Max. Water Temp. 284 Degrees F
Height 5-7/8"
Width 9-3/16"
Depth 4-3/4"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions