Check Availability
  • JOHNSON CONTROLS 

    Globe Valve, 2-Way, NC, 1 In, Sweat

  • Item # 41P921
  • Mfr. Model # VG7481NT
Globe Valve, 2-Way, NC, 1 In, Sweat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P921
Mfr. Model # VG7481NT
UNSPSC #40141611
Shipping Weight 4.87 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Bronze
Valve Design 2-Way
Configuration Normally Closed
Connection Type Sweat
Connection Size 1"
Trim Material Brass
Coefficient of Volume 11.6
Safe Working Steam Pressure 38 psi
Safe Working Water Pressure 308 psi
Max. Water Temp. 284 Degrees F
Height 5-31/32"
Width 6-3/32"
Depth 2-5/16"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions