Check Availability
  • JOHNSON CONTROLS 

    Globe Valve,2-Way,NC,1/2 In,Union

  • Item # 41P912
  • Mfr. Model # VG7451ET
Globe Valve,2-Way,NC,1/2 In,Union
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P912
Mfr. Model # VG7451ET
UNSPSC #40141611
Shipping Weight 2.26 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Bronze
Valve Design 2-Way
Configuration Normally Closed
Connection Type Union
Connection Size 1/2"
Trim Material Brass
Coefficient of Volume 1.8
Safe Working Steam Pressure 38 psi
Safe Working Water Pressure 308 psi
Max. Water Temp. 284 Degrees F
Height 4-3/4"
Width 5-5/16"
Depth 3-3/4"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions