Check Availability
  • JOHNSON CONTROLS 

    Globe Valve,2-Way,NO,1-1/2 In,(F)NPT

  • Item # 41P869
  • Mfr. Model # VG7243SM
Globe Valve,2-Way,NO,1-1/2 In,(F)NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P869
Mfr. Model # VG7243SM
UNSPSC #40141611
Shipping Weight 11.54 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Bronze
Valve Design 2-Way
Configuration Normally Open
Connection Type (F)NPT
Connection Size 1-1/2"
Trim Material Stainless Steel
Coefficient of Volume 28.9
Safe Working Steam Pressure 100 psi
Safe Working Water Pressure 308 psi
Max. Water Temp. 338 Degrees F
Height 5-13/16"
Width 5-1/8"
Depth 4-5/16"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions