Check Availability
  • JOHNSON CONTROLS 

    Globe Valve, 2-Way, NC, 6 In, Flanged

  • Item # 41P832
  • Mfr. Model # VG2431YN
Globe Valve, 2-Way, NC, 6 In, Flanged
Qty
  • Web Price
    $4,004.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.
Show More Close
 

Technical Specifications

Item # 41P832
Mfr. Model # VG2431YN
UNSPSC #40141611
Catalog Page 3043
Shipping Weight 202.0 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Cast Iron
Valve Design 2-Way
Configuration Normally Closed
Connection Type Flanged
Connection Size 6"
Trim Material Brass
Coefficient of Volume 350
Safe Working Steam Pressure 35 psi
Safe Working Water Pressure 175 psi
Max. Water Temp. 281 Degrees F
Height 19-3/16"
Width 14-1/2"
Depth 11"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions