Check Availability
  • JOHNSON CONTROLS 

    Globe Valve, 2-Way, NC, 2-1/2 In, Flanged

  • Item # 41P826
  • Mfr. Model # VG2431TM
Globe Valve, 2-Way, NC, 2-1/2 In, Flanged
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.
Show More Close
 

Technical Specifications

Item # 41P826
Mfr. Model # VG2431TM
UNSPSC #40141611
Catalog Page 3043
Shipping Weight 55.0 lbs
Country of Origin Mexico *
Item Globe Valve Less Actuator
Body Material Cast Iron
Valve Design 2-Way
Configuration Normally Closed
Connection Type Flanged
Connection Size 2-1/2"
Trim Material Brass
Coefficient of Volume 51
Safe Working Steam Pressure 35 psi
Safe Working Water Pressure 175 psi
Max. Water Temp. 281 Degrees F
Height 11-21/32"
Width 7-1/4"
Depth 7"
For Use With M9000 Series Actuators and Pneumatic Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions