Check Availability
  • JOHNSON CONTROLS 

    Floating Electric Ball Valve Actuator, 90 sec. Cycle Time, 27 In.-lb. Torque

  • Item # 41P696
  • Mfr. Model # VA9203-AGB-2Z
Floating Electric Ball Valve Actuator, 90 sec. Cycle Time, 27 In.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P696
Mfr. Model # VA9203-AGB-2Z
UNSPSC #31251501
Shipping Weight 3.07 lbs
Country of Origin Mexico *
Item Electric Ball Valve Actuator
Voltage 24VAC
Signal Type Floating
Torque 27 In.-lb.
Cycle Time 90 sec.
Ambient Temp. Range To 140 Degrees F
Type of Actuator Spring Return
Stroke Deg. 90
Height 6-3/8"
Width 3-1/4"
Depth 2-3/4"
Auxiliary Switch Type 1 SPDT
Electrical Connections Cable
Power Consumption 5.1VA
For Use With VG 1000 Ball Valves
Includes Valve Linkage
* This product's country of origin is subject to change

Compliance and Restrictions