Check Availability
  • JOHNSON CONTROLS 

    Floating Electric Ball Valve Actuator, 60 sec. Cycle Time, 35 in.-lb. Torque

  • Item # 20XH97
  • Mfr. Model # VA9104-IGA-3S
Floating Electric Ball Valve Actuator, 60 sec. Cycle Time, 35 in.-lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XH97
Mfr. Model # VA9104-IGA-3S
UNSPSC #31251505
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Item Electric Ball Valve Actuator
Voltage 24
Signal Type Floating
Torque 35 in.-lb.
Cycle Time 60 sec.
Ambient Temp. Range -4 Degrees to 140 Degrees F
Type of Actuator Non-Spring Return
Stroke Deg. 93
Height 2-45/64"
Width 2-13/16"
Depth 5-1/2"
Electrical Connections Screw Terminals
Power Consumption 2.1 VA
Enclosure Rating NEMA 1
Mounting Direct Mount
For Use With JCI VG1000 Ball Valve
Includes Factory Mounted Valve Linkage
Standards UL, CE, C-Tick
* This product's country of origin is subject to change

Compliance and Restrictions