Check Availability
  • JOHNSON CONTROLS 

    Fan Coil Thermostat, Heating/Cooling

  • Item # 20XJ84
  • Mfr. Model # T46SDA-1C
Fan Coil Thermostat, Heating/Cooling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XJ84
Mfr. Model # T46SDA-1C
UNSPSC #41112209
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Heating/Cooling
Thermostat Switch Type SPDT
Switch Action Snap-Acting Contacts
Number of Switches 2
Thermostat Control Range 40 Degrees to 90 Degrees F
Differential (Deg. F) 0.7
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 1
Thermostat Number of Speeds 1
Thermostat Item Fan Coil Thermostat
Sensor Type Temperature
Height (In.) 4-45/64
Width (In.) 4-27/32
Depth (In.) 2-29/32
Color Beige
Enclosure Type Plastic
Full Load Amps @ 120VAC 6
Full Load Amps @ 240VAC 3
Locked Rotor Amps @ 120V 34.8
Locked Rotor Amps @ 240V 17.4
Number of Stages 1
Agency Compliance UL and CSA
* This product's country of origin is subject to change

Compliance and Restrictions