Check Availability
  • JOHNSON CONTROLS 

    Duct Humidity

  • Item # 20XJ61
  • Mfr. Model # HE-67P2-0N00P
Duct Humidity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bult-in program library can be customized with site-specific and application-specific requirements. Wire clamp 14-22 AWG connection. Wall mount.
Show More Close
 

Technical Specifications

Item # 20XJ61
Mfr. Model # HE-67P2-0N00P
UNSPSC #41112106
Catalog Page 3027
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Humidity Sensor
Type Inside Duct Mount
Voltage 14 to 30VDC, 20 to 30VAC
Connection Push On Connectors
Dimensions 3.28" x 3.28" x 8.27"
Features 2% Accuracy + Platinum Sensor, 1k ohm
For Use With Any BAS/DDC System
Agency Compliance UL
* This product's country of origin is subject to change

Compliance and Restrictions