Check Availability
  • JOHNSON CONTROLS 

    Current Sensing Relay, 24VAC, 1.00A @ 30V, 1.00A @ 42V, SPST-NO, Mounting: Surface

  • Item # 36P572
  • Mfr. Model # CSD-CF0J1-1
Current Sensing Relay, 24VAC, 1.00A @ 30V, 1.00A @ 42V, SPST-NO, Mounting: Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36P572
Mfr. Model # CSD-CF0J1-1
UNSPSC #39121520
Shipping Weight 0.36 lbs
Country of Origin USA *
Item - Relay Current Sensing Relay
Input or Control Voltage 24VAC
AC Contact Rating - Relay 1.00A @ 30V
DC Contact Rating - Relay 1.00A @ 42V
Mounting - Relay Surface
Contact Form - Relay SPST-NO
Sensing Amp Range 1.50 to 200.00A
Trip Point Fixed 1.50A
Trip Delay None
Core Type - Relay Split
Type of Output Relay
Status Indicator LED
Electrical Connection Terminal Strip
Body Height - Relay 2.72"
Body Width - Relay 2.56"
Body Depth - Relay 1.75"
Overall Height - Relay 2.72"
Sensor Opening 0.72"
Max. Inrush Current 200A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms