Check Availability
  • JOHNSON CONTROLS 

    Control Module,24 to 240VAC

  • Item # 30KA32
  • Mfr. Model # C450CEN-1C
Control Module,24 to 240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Johnson Controls System 450™ is a digital modular unit that monitors and controls temperature, humidity, and pressure simultaneously. It is field-configurable out-of-the-box with Ethernet, Modbus, or standalonecommunications options.
Show More Close
 

Technical Specifications

Item # 30KA32
Mfr. Model # C450CEN-1C
UNSPSC #41112209
Catalog Page 3026
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Control Module
Height 5"
Width 2-3/8"
Depth 2-1/2"
Color Gray
Mounting Type DIN Rail
Agency Compliance UL 60730, cULus, E27734:FCC CFR47, ICES-003, CISPR22, Class B, C-Tick Compliant (N1813)
Display LCD
Input Voltage 24VAC
For Use With System 450 Control, Power and Stage Modules, Series P499 Pressures Transducers, Series A99 and Series TE-6300 Temp Sensors and Series HE-67/68 Humidity Sensors
* This product's country of origin is subject to change

Compliance and Restrictions