Check Availability
  • JOHNSON CONTROLS 

    Actuator Mounting Kit

  • Item # 41P608
  • Mfr. Model # MP8000-6203
Actuator Mounting Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P608
Mfr. Model # MP8000-6203
UNSPSC #31251504
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Actuator Mounting Kit
For Use With Mfr. No. VG2000 Valves- MP86/87, 3" to 6"
Includes Linkage and Bolts
* This product's country of origin is subject to change

Compliance and Restrictions