Check Availability
  • JOHNSON CONTROLS 

    AC Pressure Cutout Control,SPDT,Auto

  • Item # 20RG51
  • Mfr. Model # P20EB-2C
AC Pressure Cutout Control,SPDT,Auto
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-acting sensor. 1/4" female SAE connection. Automatic reset, except where noted. Bursting pressure 5000 psi.
Show More Close
 

Technical Specifications

Item # 20RG51
Mfr. Model # P20EB-2C
UNSPSC #41112411
Catalog Page 3016
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item AC Pressure Cutout Control
Type High/Low Pressure
Switch Type SPDT
Switch Action Opens On High Pressure
Range (PSI) 100 to 425
Close (PSI) 324
Open (PSI) 400
Differential Pressure (PSI) 75
Reset Auto
Pressure Connection 36" Capillary with 1/4" Sweat
Capillary Length (In.) 36
Mounting Bracket
Connection Sweat
Enclosure NEMA 1
Function Single
Application Low Pressure Applications
Includes Universal Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions