Check Availability
  • JOHNSON CONTROLS 

    AC Pressure Cutout Control,SPDT,Auto

  • Item # 20RG50
  • Mfr. Model # P20EB-1C
AC Pressure Cutout Control,SPDT,Auto
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snap-acting sensor. 1/4" female SAE connection. Automatic reset, except where noted. Bursting pressure 5000 psi.
Show More Close
 

Technical Specifications

Item # 20RG50
Mfr. Model # P20EB-1C
UNSPSC #41112411
Catalog Page 3016
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item AC Pressure Cutout Control
Type High/Low Pressure
Switch Type SPDT
Switch Action Opens On Low Pressure
Range (PSI) 7 to 150
Close (PSI) 70
Open (PSI) 40
Differential Pressure (PSI) 30
Reset Auto
Pressure Connection 36" Capillary with 1/4" Sweat
Capillary Length (In.) 36
Mounting Bracket
Connection Sweat
Enclosure NEMA 1
Function Single
Application Low Pressure Applications
Includes Universal Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions