Check Availability
  • JOHNSON CONTROLS 

    AC Pressure Cutout Control,SPST,Manual

  • Item # 20RG48
  • Mfr. Model # P20BB-1C
AC Pressure Cutout Control,SPST,Manual
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Produces an analog signal based on the sensed pressure. Ideal for use in air conditioning and commercial refrigeration applications.
Show More Close
 

Technical Specifications

Item # 20RG48
Mfr. Model # P20BB-1C
UNSPSC #41112411
Catalog Page 3016
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item AC Pressure Cutout Control
Type High/Low Pressure
Switch Type SPST
Switch Action Opens On Low Pressure
Range (PSI) 7 to 150
Close (PSI) Lockout
Open (PSI) 40
Reset Manual
Pressure Connection 36" Capillary with 1/4" Sweat
Capillary Length (In.) 36
Mounting Bracket
Connection Sweat
Enclosure NEMA 1
Function Single
Application Low Pressure Applications
Includes Universal Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions