Check Availability
  • JOHNSON CONTROLS 

    8 to 13 psi, Pneumatic Damper Actuator, 4" Stroke, Max. Air Pressure 25 psi

  • Item # 20XH73
  • Mfr. Model # D-3244-3
8 to 13 psi, Pneumatic Damper Actuator, 4" Stroke, Max. Air Pressure 25 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XH73
Mfr. Model # D-3244-3
UNSPSC #31251504
Shipping Weight 18.2 lbs
Country of Origin Mexico *
Item Pneumatic Damper Actuator
Operating PSI Range 0 to 25
Max. Air Pressure 25 psi
Stroke 4"
Nominal Spring Range 8 to 13 psi
Mounting Type Pivot
Net Force Exerted @ 0 PSI 328
Net Force Exerted @ 18 PSI 1223
Length 15-3/4"
Width 12"
Height 23-5/8"
Provides Gradual or Positive Actuation of large Dampers
For Use With Dampers
Includes D-9502-5 Positioner, Swivel Mount Bracket, Clevis, And Crank Arm
* This product's country of origin is subject to change

Compliance and Restrictions