Check Availability
  • JOHNSON CONTROLS 

    3-Way HVAC Control Ball Valve, Valve Only, Sweat, Coefficient of Volume 11.7

  • Item # 41P791
  • Mfr. Model # VG1875BN
3-Way HVAC Control Ball Valve, Valve Only, Sweat, Coefficient of Volume 11.7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P791
Mfr. Model # VG1875BN
UNSPSC #40141607
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item HVAC Control Ball Valve
Valve Only/Actuator Included Valve Only
Valve Type 3-Way
Coefficient of Volume 11.7
Connection Type Sweat
Connection Size 3/4"
Material Stainless Steel Trim
Safe Working Steam PSI 15 with Thermal Spacer
Safe Working Water PSI 580
Closeoff Pressure 200 psi
Max. Water Temp. 284 Degrees F
Height 1-7/8"
Width 2-1/16"
Depth 4-3/32"
Power Source Electric Actuator
For Use With M9000 or VA9000 Series Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions