Check Availability
  • JOHNSON CONTROLS 

    3 Way, On/Off (F)NPT 3/4 Zone ValveVAC, 5

  • Item # 41P406
  • Mfr. Model # JT3325
3 Way, On/Off (F)NPT 3/4 Zone ValveVAC, 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Zone valve controls the flow of saturated steam, hot water, and chilled water through coils and heat exchangers in many HVAC applications. It features a
1-pc. body design that permits high pressure ratings of 300 psig.
Show More Close
 

Technical Specifications

Item # 41P406
Mfr. Model # JT3325
UNSPSC #40141609
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Zone Valve
Type 3 Way, On/Off
Height (In.) 3-3/8
Width (In.) 2-3/4
Depth (In.) 1-3/4
Coefficient of Volume 5
Safe Working Water PSI 300
Max. Water Temp. (Deg. F) 200
For Use With J Series Actuators
Standard Pressure Closeoff 20
High Pressure Closeoff 25
Connection Type/Size (In.) (F)NPT 3/4
Description/Special Features Zone Valve,3 Way,On/Off,(F)NPT 3/4
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions