Check Availability
  • JOHNSON CONTROLS 

    24VAC/DC On/Off, Floating 2 SPDT Electric Actuator, -40° to 140°F, 70 in.-lb., 150 sec., Includes: A

  • Item # 41P574
  • Mfr. Model # M9208-AGC-3
24VAC/DC On/Off, Floating 2 SPDT Electric Actuator, -40° to 140°F, 70 in.-lb., 150 sec., Includes: A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spring-return electric actuator from Johnson Controls provides control of dampers in HVAC systems. It is designed with a mechanical spring-return system that gives rated torque with and without power applied to the actuator. It is also configured for direct mounting and does not require a damper linkage.
Show More Close
 

Technical Specifications

Item # 41P574
Mfr. Model # M9208-AGC-3
UNSPSC #31251501
Catalog Page 3044
Shipping Weight 4.8 lbs
Country of Origin Mexico *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return Yes
Shaft Type Self-Centering Clamping
Torque 70 in.-lb.
Stroke Deg. 90
Height 6-3/8"
Width 3-7/8"
Depth 2-1/4"
Switch Type 2 SPDT
Electrical Connections Cable
Signal Type On/Off, Floating
Motor Direction CW or CCW
Ambient Temp. Range -40 Degrees to 140 Degrees F
Power Consumption 7.9VA
Timing 150 sec.
Voltage 24VAC/DC
For Use With Dampers and Valves
Includes Anti Rotation Bracket
* This product's country of origin is subject to change

Compliance and Restrictions