Check Availability
  • JOHNSON CONTROLS 

    24VAC/DC On/Off 2 SPDT Electric Actuator, -4° to 122°F, 210 in.-lb., 115 to 175 sec., Includes: Anti

  • Item # 41P533
  • Mfr. Model # M9124-HGC-2
24VAC/DC On/Off 2 SPDT Electric Actuator, -4° to 122°F, 210 in.-lb., 115 to 175 sec., Includes: Anti
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Non-spring return actuator features simple, direct coupling, with no damper linkage required, to save you time on installation and commissioning, and help improve system reliability. Two actuators may be required for some installations; check application requirements.
Show More Close
 

Technical Specifications

Item # 41P533
Mfr. Model # M9124-HGC-2
UNSPSC #31251501
Catalog Page 3044
Shipping Weight 2.9 lbs
Country of Origin Mexico *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return No
Shaft Type Self-Centering Clamping
Torque 210 in.-lb.
Stroke Deg. 90
Height 6"
Width 4-1/4"
Depth 2-11/16"
Switch Type 2 SPDT
Electrical Connections Screw Terminals
Signal Type On/Off
Motor Direction CW or CCW
Ambient Temp. Range -4 Degrees to 122 Degrees F
Power Consumption 6.2VA
Timing 115 to 175 sec.
Voltage 24VAC/DC
For Use With Dampers and Valves
Includes Anti Rotation Bracket
* This product's country of origin is subject to change

Compliance and Restrictions