Check Availability
  • JOHNSON CONTROLS 

    24VAC/DC Floating 2 SPDT Electric Actuator, -4° to 125°F, 80 in.-lb., 60 sec., Includes: Anti Rotati

  • Item # 41P507
  • Mfr. Model # M9109-AGC-2
24VAC/DC Floating 2 SPDT Electric Actuator, -4° to 125°F, 80 in.-lb., 60 sec., Includes: Anti Rotati
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to position balancing, control, round, and zone dampers in HVAC systems. This non-spring return electric actuator is also designed to position blades in a VAV box, or it can be used in VVT 2-position zone applications. Long life brushless synchronous drive motor technology helps provide constant running time independent of load. The small, compact design allows installation in tight-fitting locations designed for zone damper actuator applications. Simple direct coupling helps reduce installation time and improves reliability by eliminating damper linkages. No additional linkages or couplers are required. A single screw coupling provides 3-pt. shaft gripping.
Show More Close
 

Technical Specifications

Item # 41P507
Mfr. Model # M9109-AGC-2
UNSPSC #31251501
Catalog Page 3044
Shipping Weight 2.2 lbs
Country of Origin Mexico *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return No
Shaft Type Self-Centering Clamping
Torque 80 in.-lb.
Stroke Deg. 90
Height 6"
Width 4-1/4"
Depth 2-11/16"
Switch Type 2 SPDT
Electrical Connections Spade Terminals
Signal Type Floating
Motor Direction CW or CCW
Ambient Temp. Range -4 Degrees to 125 Degrees F
Power Consumption 2.5VA
Timing 60 sec.
Voltage 24VAC/DC
For Use With Dampers and Valves
Includes Anti Rotation Bracket
* This product's country of origin is subject to change

Compliance and Restrictions