Check Availability
  • JOHNSON CONTROLS 

    2-Way HVAC Control Ball Valve, Valve Only, Press End, Coefficient of Volume 7.4

  • Item # 41P750
  • Mfr. Model # VG1295CL
2-Way HVAC Control Ball Valve, Valve Only, Press End, Coefficient of Volume 7.4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P750
Mfr. Model # VG1295CL
UNSPSC #40141607
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item HVAC Control Ball Valve
Valve Only/Actuator Included Valve Only
Valve Type 2-Way
Coefficient of Volume 7.4
Connection Type Press End
Connection Size 1"
Material Stainless Steel Trim
Safe Working Steam PSI 15 with Thermal Spacer
Safe Working Water PSI 580
Closeoff Pressure 200 psi
Max. Water Temp. 284 Degrees F
Height 2-1/16"
Width 1-1/2"
Depth 4-13/32"
Power Source Electric Actuator
For Use With M9000 or VA9000 Series Actuators
Includes Valve Only
* This product's country of origin is subject to change

Compliance and Restrictions