Check Availability
  • JOHNSON CONTROLS 

    1/4" SAE Flare Internal Thread Pressure Transmitter 0 to 100 psi, 0 to 10VDC Output

  • Item # 53CW63
  • Mfr. Model # P598VCPSN101C
1/4" SAE Flare Internal Thread Pressure Transmitter 0 to 100 psi, 0 to 10VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.
Show More Close
 

Technical Specifications

Item # 53CW63
Mfr. Model # P598VCPSN101C
UNSPSC #41112107
Shipping Weight 0.13 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 303 Stainless Steel
Range Values - Transmitter 0 to 100
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.50%
Electrical Connections - Transmitter Packard Connector
Power Required - Transmitters 12 to 33VDC
Process Connection Size - Transmitter 1/4"
Process Connection Type - Transmitter SAE Flare Internal Thread
Output - Transmitter 0 to 10VDC
Operating Temp. - Transmitter -40 Degrees to 212 Degrees F
Wiring Entry - Transmitter None
Calibration Certificate No
Housing SUS303 Stainless Steel
Loop Resistance Minimum Between Transducer Body and Any Wire: 100 megohm @ 500VDC
Max. Pressure (PSI) 100
For Use With Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Compatible With All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions