Check Availability
  • JOHNSON CONTROLS 

    1/4" SAE Flare Internal Thread Pressure Transmitter 0 to 750 psi, 4 to 20mA DC Output

  • Item # 53CW23
  • Mfr. Model # P599ACPS107K
1/4" SAE Flare Internal Thread Pressure Transmitter 0 to 750 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.
Show More Close
 

Technical Specifications

Item # 53CW23
Mfr. Model # P599ACPS107K
UNSPSC #41112107
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 304L Stainless Steel
Range Values - Transmitter 0 to 750
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.50%
Electrical Connections - Transmitter Packard Connector with 6-1/2 ft. Wiring Harness
Power Required - Transmitters 9 to 32VDC
Process Connection Size - Transmitter 1/4"
Process Connection Type - Transmitter SAE Flare Internal Thread
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -40 Degrees to 212 Degrees F
Wiring Entry - Transmitter None
Calibration Certificate No
Housing 304L Stainless Steel
Loop Resistance Minimum Between Transducer Body and Any Wire: 100 megohm @ 500VDC
Max. Pressure (PSI) 750
For Use With Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Compatible With All Media Compatible with 304L Stainless Steel, Including Ammonia
Includes 6 ft. 6" Wiring Harness
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions