Check Availability
  • JOHNSON CONTROLS 

    1/4" SAE Flare Internal Thread Pressure Transmitter 0 to 750 psig, 0 to 10VDC Output

  • Item # 20RG32
  • Mfr. Model # P499VCP-107K
1/4" SAE Flare Internal Thread Pressure Transmitter 0 to 750 psig, 0 to 10VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Produces an analog signal based on the sensed pressure. Ideal for use in air conditioning and commercial refrigeration applications.
Show More Close
 

Technical Specifications

Item # 20RG32
Mfr. Model # P499VCP-107K
UNSPSC #41112107
Shipping Weight 0.4 lbs
Country of Origin China *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 17-4PH Stainless Steel
Range Values - Transmitter 0 to 750
Range Units - Transmitter psig
Accuracy - Transmitter +/-1.00% Full Scale
Electrical Connections - Transmitter Packard Connector with 6-1/2 ft. Wiring Harness
Power Required - Transmitters 12 to 30VDC
Process Connection Size - Transmitter 1/4"
Process Connection Type - Transmitter SAE Flare Internal Thread
Output - Transmitter 0 to 10VDC
Operating Temp. - Transmitter -40 Degrees to 185 Degrees F
Safety Rating - Transmitter Class I, Div. 2, Groups A, B, C, D
Wiring Entry - Transmitter None
Housing 17-4PH Stainless Steel Construction
Loop Resistance Minimum Between Transducer Body and Any Wire: 100 megohm @ 500VDC
Max. Pressure (PSI) 1500
For Use With Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
Compatible With All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
Includes 2m Wiring Harness
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions