Check Availability
  • JOHNSON 

    32x Automatic Level Kit, 450 ft., 360°

  • Item # 25K798
  • Mfr. Model # 40-6963
32x Automatic Level Kit, 450 ft., 360° Automatic Level Kit,32X,450 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Optical levels help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
Show More Close
 

Technical Specifications

Item # 25K798
Mfr. Model # 40-6963
UNSPSC #27111802
Catalog Page 878
Shipping Weight 32.3 lbs
Country of Origin China *
Optical Level Product Grouping Optical Levels
Item Automatic Level Kit
Working Range 450 ft.
Magnification 32x
Accuracy +/- 1/16" @ 200 ft.
Horizontal Range 360 Degrees
Includes Tripod, Grade Rod, Carrying Case
IP Rating Not Rated
Horizontal Graduations 1 Degrees
Minimum Focus 4 ft.
Aperture 1.4"
Field of View 1 Degrees @ 30 ft.
Number of Lenses 8
Leveling Type Wire Hung Compensator, 3 Leveling Screws
Mounting Thread 5/8-11
Features Glass Reticle Has Stadia Lines With 1:100 Ratio, Reticle Cross Lines
* This product's country of origin is subject to change

Compliance and Restrictions