Check Availability
  • JOHNSON 

    32x Automatic Level, 450 ft., 360°

  • Item # 6ZTN5
  • Mfr. Model # 40-6962
32x Automatic Level, 450 ft., 360° Automatic Level,Optical,32X,450 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Optical levels help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
Show More Close
 

Technical Specifications

Item # 6ZTN5
Mfr. Model # 40-6962
UNSPSC #27111802
Catalog Page 881
Shipping Weight 4.8 lbs
Country of Origin China *
Optical Level Product Grouping Optical Levels
Item Automatic Level
Working Range 450 ft.
Magnification 32x
Accuracy +/-1/16" @ 200 ft.
Horizontal Range 360 Degrees
Includes Hard Shell Carrying Case
IP Rating Not Rated
Horizontal Graduations 1 Degrees
Minimum Focus 4 ft.
Aperture 1.4"
Field of View 1 Degrees @ 30 ft.
Number of Lenses 8
Leveling Type Wire Hung
Mounting Thread 5/8-11
Features Water And Dust Resistant, 360 Deg Horizontal Circle, 1:100 Statia, Wire Hung Magnetically Dampened Compensator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.