Check Availability
  • JOHNSON 

    30x Digital Theodolite, 400 ft., 360°

  • Item # 5TCX3
  • Mfr. Model # 40-6932
30x Digital Theodolite, 400 ft., 360° Two Second Theodolite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JOHNSON 30X digital theodolite features 2-sec. horizontal and vertical readouts. A tilt sensor provides the highest level of accuracy and can be turned on or off. Large, easy-to-read LCD panels are ideal for angle readings and reduce eye fatigue. Optical plummet allows user to align instrument directly over a single reference point. A 30x telescope and 1:100 stadia ratio aids in quick distance estimations. Designed with a simple 6-button keypad for quick set ups. A large suite of programmable settings allows for multiple operations, including 0 position of vertical angle and instant conversion of vertical angles to percent of grade. Convenient for slope and pipe work. 90° audible notification for quick turning and set out of right angles. Water-resistant sealed housing.
Show More Close
 

Technical Specifications

Item # 5TCX3
Mfr. Model # 40-6932
UNSPSC #41114204
Catalog Page 877
Shipping Weight 15.8 lbs
Country of Origin China *
Optical Level Product Grouping Theodolites
Item Digital Theodolite
Working Range 400 ft.
Magnification 30x
Accuracy 2 Arc Seconds
Horizontal Range 360 Degrees
Includes Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying Case
IP Rating Not Rated
Horizontal Graduations 2 Second
Vertical Range 2 Second
Vertical Graduations 2 Second
Minimum Focus 5 ft.
Aperture 1.77 In
Field of View 1 Degrees @ 30 ft.
Number of Lenses 8
Leveling Type Automatic Self-Leveling
Mounting Thread 5/8-11
Features 1:100 Ratio, Optical
* This product's country of origin is subject to change

Compliance and Restrictions