Check Availability
  • JOHNSON 

    30x Automatic Level Kit, 400 ft., 360°

  • Item # 25K797
  • Mfr. Model # 40-6961
30x Automatic Level Kit, 400 ft., 360° Automatic Level Kit,30X,400 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Optical levels help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
Show More Close
 

Technical Specifications

Item # 25K797
Mfr. Model # 40-6961
UNSPSC #27111802
Catalog Page 881
Shipping Weight 21.7 lbs
Country of Origin China *
Optical Level Product Grouping Optical Levels
Item Automatic Level Kit
Working Range 400 ft.
Magnification 30x
Accuracy +/-1/16" @ 200 ft.
Horizontal Range 360 Degrees
Includes Tripod, Grade Rod, Carrying Case
IP Rating Not Rated
Horizontal Graduations 1 Degrees
Minimum Focus 4 ft.
Aperture 1.4"
Field of View 1 Degrees @ 30 ft.
Number of Lenses 8
Leveling Type Wire Hung Compensator, 3 Leveling Screws
Mounting Thread 5/8-11
Features Glass Reticle Has Stadia Lines With 1:100 Ratio, Reticle Cross Lines
* This product's country of origin is subject to change

Welcome Sign In