Check Availability
  • JOHNSON 

    16 ft. Steel SAE Tape Measure, Chrome

  • Item # 6XUR8
  • Mfr. Model # 1819-0016
16 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-read JOHNSON tape measure features PlanReader™ architect scale printed on the blade bottom with 1/8" and 1/4" scales to ease blueprint reading and measuring. Model has a double-duty, 2-sided printed, and 2-color blade with Blade-Gard® nylon-coated blade to help resist abrasion.
Show More Close
 

Technical Specifications

Item # 6XUR8
Mfr. Model # 1819-0016
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.72 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 8 ft.
Stud Markings Yes
Features Architects Scale, Large Read Numbers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms