Check Availability
  • JOHN STERLING 

    Closet Pole, Length 96 In.

  • Item # 5EAC9
  • Mfr. Model # 0018-8
Closet Pole, Length 96 In.
Qty
  • Web Price
    $19.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organize closets with sturdy closet rods and mounting hardware.
Show More Close
 

Technical Specifications

Item # 5EAC9
Mfr. Model # 0018-8
UNSPSC #31162501
Catalog Page 1476
Shipping Weight 2.66 lbs
Country of Origin China *
Item Closet Pole
Type Heavy Duty
Material Steel
Color White
Finish Powder Coated
Length (In.) 96"
Max. Rod Dia. (In.) 1-1/4
For Use With Mfr. No. RP-0039-WT25
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions