Check Availability
  • JOHN STERLING 

    Bi-Fold Door Hardware Set, White, 96 In.

  • Item # 5EAE4
  • Mfr. Model # R-BIF-20-4D8
Bi-Fold Door Hardware Set, White, 96 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EAE4
Mfr. Model # R-BIF-20-4D8
UNSPSC #30171503
Shipping Weight 2.93 lbs
Country of Origin USA *
Item Bi-Fold Door Hardware Set
Max. Weight (Lb.) 20
Material Steel
Color White
Finish Powder Coated
Length (In.) 96
Height (In.) 3/4
Width (In.) 11/16
Roller Width/Dia. (In.) 3/8
Mounting Flush
Mounting Hole Size (In.) 11/64
Bearings Nylon
Number of Wheels 4
Includes Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms