Check Availability
  • JOHN GUEST 

    Polypropylene Union Elbow, 3/8" Tube Size

  • Item # 400L32
  • Mfr. Model # PP0312E
Polypropylene Union Elbow, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Change the direction of your tubing with this plastic elbow.
Show More Close
 

Technical Specifications

Item # 400L32
Mfr. Model # PP0312E
UNSPSC #40142604
Shipping Weight 0.14 lbs
Country of Origin United Kingdom *
Item Union Elbow
Tube Fitting Material Polypropylene
Fitting Connection Type Tube x Tube
Tube Size 3/8"
Max. Pressure 150 psi
Color Black
Temp. Range 33 Degrees to 140 Degrees F
Gasket Material EPDM
Special Features UV Stabilizer
Standards NSF51, NSF61
Compliance FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms