Check Availability
Polypropylene Union Adapter, 3/8" Tube Size
  • JOHN GUEST 

    Polypropylene Union Adapter, 3/8" Tube Size

  • Item # 1WTL9
  • Mfr. Model # PP0412W-PK10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Polypropylene Push-In Fittings

• Max. pressure: 150 psi Temp. range: 9° to 150°F
Reliable polypropylene plastic fittings connect without tools; simply push on. EDPM seal and stainless steel teeth provide reliable retention. Compatible with LDPE, HDPE, and polypropylene tubing in potable water and food applications, as well as in chemical plants, cleaning applications, and water purification systems. Can also be used in beverage dispensing, reverse osmosis, car wash, and fiber optic applications.
FDA Approved.
Show More Close
 

Technical Specifications

Item # 1WTL9
Mfr. Model # PP0412W-PK10
UNSPSC #40142606
Catalog Page 2851
Shipping Weight 0.17 lbs
Country of Origin United Kingdom *
Item Union Adapter
Tube Fitting Material Polypropylene
Fitting Connection Type Tube
Tube Size 3/8"
Max. Pressure 150 psi
Color White
Temp. Range 9 Degrees to 150 Degrees F
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms