Check Availability
  • JOHN GUEST 

    Polypropylene Swivel Branch Tee, 1/4" Tube Size

  • Item # 1WTP9
  • Mfr. Model # PP100821W-PK10
Polypropylene Swivel Branch Tee, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This branch tee features plastic construction and provides toolless installation. It is ideal for cold and hot water distribution, as well as low-pressure fluid applications in tight spaces.
Show More Close
 

Technical Specifications

Item # 1WTP9
Mfr. Model # PP100821W-PK10
UNSPSC #40142613
Shipping Weight 0.18 lbs
Country of Origin United Kingdom *
Item Swivel Branch Tee
Tube Fitting Material Polypropylene
Fitting Connection Type Tube x Tube x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Max. Pressure 150 psi
Color White
Temp. Range 9 Degrees to 150 Degrees F
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms