Check Availability
  • JOHN GUEST 

    Polypropylene Stem Adapter

  • Item # 1WTN5
  • Mfr. Model # PP051223W-PK10
Polypropylene Stem Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 1WTN5
Mfr. Model # PP051223W-PK10
UNSPSC #40142613
Shipping Weight 0.09 lbs
Country of Origin United Kingdom *
Item Stem Adapter
Tube Fitting Material Polypropylene
Fitting Connection Type Tube x MNPT
Pipe Size - Pipe Fitting 3/8"
Stem OD 3/8"
Max. Pressure 150 psi
Color White
Temp. Range 9 Degrees to 150 Degrees F
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms