Check Availability
  • JOHN GUEST 

    Polypropylene Service Repair Kit, 1/4", 3/8" Tube Size

  • Item # 400L07
  • Mfr. Model # KIT-ISRK
Polypropylene Service Repair Kit, 1/4", 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 400L07
Mfr. Model # KIT-ISRK
UNSPSC #40142613
Shipping Weight 4.5 lbs
Country of Origin United Kingdom *
Item Service Repair Kit
Tube Fitting Material Polypropylene
Fitting Connection Type Tube
Pipe Size - Pipe Fitting 1/4", 3/8"
Tube Size 1/4", 3/8"
Max. Pressure 150 psi
Color White
Temp. Range 33 Degrees to 140 Degrees F
Gasket Material EPDM
Special Features Chemical Resistant
Standards NSF51, NSF61
Compliance FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms