Check Availability
  • JOHN GUEST 

    Polypropylene Plug-In Elbow, 3/8" Tube Size

  • Item # 400L48
  • Mfr. Model # PP221212E
Polypropylene Plug-In Elbow, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400L48
Mfr. Model # PP221212E
UNSPSC #40142604
Shipping Weight 0.125 lbs
Country of Origin United Kingdom *
Item Plug-In Elbow
Tube Fitting Material Polypropylene
Fitting Connection Type Tube x Stem
Tube Size 3/8"
Stem OD 3/8"
Max. Pressure 150 psi
Color Black
Temp. Range 33 Degrees to 140 Degrees F
Gasket Material EPDM
Special Features UV Stabilizer
Standards NSF51, NSF61
Compliance FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms