Check Availability
  • JOHN GUEST 

    Polypropylene Female Connector, 3/8" Tube Size

  • Item # 400L16
  • Mfr. Model # PSEI6012U9
Polypropylene Female Connector, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400L16
Mfr. Model # PSEI6012U9
UNSPSC #40142613
Shipping Weight 0.41 lbs
Country of Origin United Kingdom *
Item Female Connector
Tube Fitting Material Polypropylene
Fitting Connection Type Tube x Compression
Pipe Size - Pipe Fitting 9/16"
Tube Size 3/8"
Max. Pressure 150 psi
Color White
Temp. Range 33 Degrees to 140 Degrees F
Gasket Material EPDM
Special Features Chemical Resistant
Standards NSF51, NSF61
Compliance FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms