Check Availability
  • JOHN GUEST 

    Acetal Copolymer Union Tee, 3/8" Tube Size

  • Item # 1WTG7
  • Mfr. Model # CI0212W-PK10
Acetal Copolymer Union Tee, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White Acetal Push-In Fittings

• Max. pressure: 150 psi Temp. range: -14° to 167°F (air); 33° to 140°F (water)
No tools required for installation; insert tube until tubing bottoms into fitting. Food-grade EPDM O-ring seal and stainless steel teeth provide retention. To disconnect, push collet against body. Suitable for dispensing foodstuffs, potable fluids, and compressed air. Faucet connector for potable water/ice maker connections and reverse osmosis. Use with PVC, polyethylene, nylon, polyurethane, brass, copper, and mild steel tubing.
FDA and NSF Approved.
Show More Close
 

Technical Specifications

Item # 1WTG7
Mfr. Model # CI0212W-PK10
UNSPSC #40142613
Shipping Weight 0.37 lbs
Country of Origin United Kingdom *
Item Union Tee
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Tube
Tube Size 3/8"
Max. Pressure 150 psi
Color White
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms