Check Availability
  • JOHN GUEST 

    Acetal Copolymer Tube Support

  • Item # 4HN31
  • Mfr. Model # TS-1312-S
Acetal Copolymer Tube Support
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic support is designed for use with various types of tubing, including polyethylene, nylon, polyurethane, brass, copper, and mild steel. It is certified low lead compliant for use in drinking water applications.
Show More Close
 

Technical Specifications

Item # 4HN31
Mfr. Model # TS-1312-S
UNSPSC #40142613
Shipping Weight 0.02 lbs
Country of Origin United Kingdom *
Item Tube Support
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Tube
Stem OD 3/8"
Max. Pressure 150 psi
Color Gray
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms