Check Availability
Acetal Copolymer Swivel Branch Tee, 5/16" Tube Size
Qty
  • Sale Price
    $77.20 / pkg. of 10
    Web Price $96.50
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This branch tee features plastic construction and provides toolless installation. It is ideal for cold and hot water distribution, as well as low-pressure fluid applications in tight spaces.
Show More Close
 

Technical Specifications

Item # 1WUF8
Mfr. Model # PM100813E-PK10
UNSPSC #40142605
Shipping Weight 0.385 lbs
Country of Origin United Kingdom *
Item Swivel Branch Tee
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Tube x Male BSPP
Pipe Size - Pipe Fitting 3/8"
Tube Size 5/16"
Max. Pressure 150 psi
Color Black
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms