Check Availability
  • JOHN GUEST 

    Acetal Copolymer Stem Adapter

  • Item # 3ZLD9
  • Mfr. Model # PM050812S-10PK
Acetal Copolymer Stem Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 3ZLD9
Mfr. Model # PM050812S-10PK
UNSPSC #40141719
Shipping Weight 0.09 lbs
Country of Origin United Kingdom *
Item Stem Adapter
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Male BSPP x Stem
Pipe Size - Pipe Fitting 1/4"
Stem OD 5/16"
Max. Pressure 230 psi
Color Gray
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms