Check Availability
  • JOHN GUEST 

    Acetal Copolymer Stem Adapter

  • Item # 1WRV8
  • Mfr. Model # PI050802S-PK10
Acetal Copolymer Stem Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 1WRV8
Mfr. Model # PI050802S-PK10
UNSPSC #40141719
Shipping Weight 0.09 lbs
Country of Origin United Kingdom *
Item Stem Adapter
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Tube x Male BSPT
Pipe Size - Pipe Fitting 1/4"
Stem OD 1/4"
Max. Pressure 150 psi
Color Gray
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms