Check Availability
  • JOHN GUEST 

    Acetal Copolymer Male Flare Adapter, 1/2" Tube Size

  • Item # 1WRT8
  • Mfr. Model # PI0116F8S-PK10
Acetal Copolymer Male Flare Adapter, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gray Acetal Push-In Fittings

• Max. pressure: 150 psi Temp. range: -14° to 167°F (air); 33° to 140°F (water)
Push-to-connect fittings have nitrile O-ring seal and stainless steel teeth. Use with PVC, polyethylene, nylon, polyurethane, brass, copper, and mild steel tubing. Check valves and shutoff valves priced and sold separately. Fittings are suitable for potable water, food, chemical, cleaning, and beverage dispensing applications, as well as pneumatics, reverse osmosis, plumbing, spraying and misting, compressed air, and fiber optics.
FDA and NSF Approved.
Show More Close
 

Technical Specifications

Item # 1WRT8
Mfr. Model # PI0116F8S-PK10
UNSPSC #40142613
Shipping Weight 0.25 lbs
Country of Origin United Kingdom *
Item Male Flare Adapter
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Tube x Flare
Tube Size 1/2"
Max. Pressure 150 psi
Color Gray
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms