Check Availability
  • JOHN GUEST 

    Acetal Copolymer Barb Adapter, 1/4" Tube Size

  • Item # 1WTJ4
  • Mfr. Model # CI270808W-PK10
Acetal Copolymer Barb Adapter, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 1WTJ4
Mfr. Model # CI270808W-PK10
UNSPSC #40142613
Shipping Weight 0.125 lbs
Country of Origin United Kingdom *
Item Barb Adapter
Tube Fitting Material Acetal Copolymer
Fitting Connection Type Tube x Barb
Tube Size 1/4"
Max. Pressure 150 psi
Color White
Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms