Check Availability
  • JOBOX 

    White Divider, Height (In.): 4-1/4, Width (In.): 8-1/4, Length (In.): 6-3/4

  • Item # 1MCV6
  • Mfr. Model # 644980
White Divider, Height (In.): 4-1/4, Width (In.): 8-1/4, Length (In.): 6-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JOBOX® drawer bin divider kit includes 12 movable dividers for use with steel truck/van storage drawers to create custom-size storage bin compartments. Use with No. 1FEG9 steel truck/van storage drawers, sold separately.
Show More Close
 

Technical Specifications

Item # 1MCV6
Mfr. Model # 644980
UNSPSC #24102004
Catalog Page 752
Shipping Weight 14.71 lbs
Country of Origin USA *
Item Divider
Type Heavy Duty
Length (In.) 6-3/4
Width (In.) 8-1/4
Height (In.) 4-1/4
Material Steel
Color White
Features Universal Application Kit
For Use With 1FEG9
Includes (12) Dividers
* This product's country of origin is subject to change

Compliance and Restrictions