Check Availability
  • JOBOX 

    Steel Underbody Truck Box, Black, Single, 5.6 cu. ft.

  • Item # 2VUY7
  • Mfr. Model # 1-005002
Steel Underbody Truck Box, Black, Single, 5.6 cu. ft.
Qty
  • Web Price
    $309.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VUY7
Mfr. Model # 1-005002
UNSPSC #24112401
Catalog Page 753
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Underbody Truck Box
Color Black
Lid Style Single
Overall Width 30"
Overall Depth 18"
Overall Height 18"
Storage Capacity 5.6 cu. ft.
Gauge 14
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Rotating T-Handle
Includes Mounting Bracket Kit Sold Separate
Body Material Steel
Cover Material Steel
Lid Type Adjustable
Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, 1-Piece Housing Protects the Locking System and Strengthens the Door
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms