Check Availability
  • CRESCENT JOBOX 

    Steel Underbody Truck Box, Black, Single, 4.5 cu. ft.

  • Item # 2VUY6
  • Mfr. Model # 1-004002
Steel Underbody Truck Box, Black, Single, 4.5 cu. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VUY6
Mfr. Model # 1-004002
UNSPSC #24112401
Catalog Page 753
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Underbody Truck Box
Color Black
Lid Style Single
Overall Width 24"
Overall Depth 18"
Overall Height 18"
Storage Capacity 4.5 cu. ft.
Gauge 14
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Rotating T-Handle
Includes Mounting Bracket Kit Sold Separate
Body Material Steel
Cover Material Steel
Lid Type Adjustable
Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, 1-Piece Housing Protects the Locking System and Strengthens the Door
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Welcome Sign In